Padlockable Hasp Electrical Enclosures, 19.72 in H, 10.33 in D, 16 in W, 1, 12, 3R, 4X, 6P
- Mfr # HW-WHJ201608CHQR
- Zoro # G7241985
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
19.72 in
Nominal Depth
10.33 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-WHJ201608CHQR
- Zoro #
- G7241985
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Nominal Height
- 19.72 in
- Nominal Depth
- 10.33 in
- Usable Opening Depth
- 7.88 in
- Overall Height
- 20 in
- Overall Width
- 16 in
- Overall Depth
- 8 in
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Matte, Color White, Depth 10.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 19.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC65, 52XC66 or 52XC68, IP Rating IP66, Wall Mounting, Series WH-J-HPL, Standards cULus, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.