
Padlockable Hasp with Clamps Electrical Enclosures, 14 in H, 62 in D, 39 in W
Mfr # SSN4603612
Zoro # G6994525
product price:Â $4,369.99
/eaKey Features
Nominal Width
39 in
Nominal Height
14 in
Nominal Depth
62 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4603612
Zoro #
G6994525
UPC #
786725376605
Country of Origin
United States
Dimensions
Nominal Width
39 in
Nominal Height
14 in
Nominal Depth
62 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Material of Enclosure
304 Stainless Steel
Solid / Clear Cover
Solid
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4X
Series
SSN4
Weight
190 lb.
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Capacity
33852 cu.in
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.