
Padlockable Hasp with Clamps Electrical Enclosures, 24 in H, 24 in D, 31 in W
Mfr # N4S722518FSSS
Zoro # G6993055
product price: $8,180.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Nominal Width
31 in
Nominal Height
24 in
Nominal Depth
24 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N4S722518FSSS
Zoro #
G6993055
UPC #
786725845224
Country of Origin
United States
Dimensions
Nominal Width
31 in
Nominal Height
24 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Freestanding
Material of Enclosure
304 Stainless Steel
Series
N4S-FSSS
Solid / Clear Cover
Solid
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Application
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Weight
258 lb.
Capacity
17856 cu.in
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
304 Stainless Steel
Description
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.