
Padlockable Hasp with Clamps Electrical Enclosures, 30 in H, 30 in D, 43 in W
Mfr # N4S723724FSSSA
Zoro # G6994787
product price: $13,384.99
/eaKey Features
Nominal Width
43 in
Nominal Height
30 in
Nominal Depth
30 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4S723724FSSSA
Zoro #
G6994787
UPC #
786725845279
Country of Origin
United States
Dimensions
Nominal Width
43 in
Nominal Height
30 in
Nominal Depth
30 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Freestanding
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Series
N4S-FSSSA
Enclosure NEMA Rating
NEMA 4
Standards
UL, CSA
Material of Enclosure
316 Stainless Steel
Weight
383 lb.
Application
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Capacity
38700 cu.in
Cover Style
Solid
Enclosure Material
316 Stainless Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Description
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.