Zoro Homepage

Pushbutton Enclosure, 30mm, 2 Holes, Steel

  • Mfr # PB2

  • Zoro # G0535911


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
30 mm
Material
Carbon Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2
Zoro #
G0535911
UPC #
786725430109
Country of Origin
Mexico

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
5.75 in H x 3.25 in W x 2.81 in D
Height
5.75 in
Width
3.25 in
Depth
2.81 in
Actual Depth
5.750 in
Actual Length
5.75 in
Actual Height
5.750 in
Actual Width
3.250 in
Overall Depth
3 1/8 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Width
3 9/16 in
Overall Height
6 in
Panel Cutout Diameter
30 mm

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Carbon Steel
Number of Holes
2
NEMA Rating
12, 13, 4
Color
Gray
Includes
Captive Cover Screws, Closed Cell Oil Resistant Gasket
Type
Oil Tight
Standards
cULus, UL Listed
Mounting Style
External Plates
Mounting Type
External Mounting Plates
Finish Type
Polyester Powder
Cubic Capacity
108 cu.in
Mounting
External Mounting Plates
Listings
UL, CSA
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Certified Listed
cULus
Series
PB
Standard
cULus
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Cover Type
Pushbutton;Screw
Material type
Carbon Steel
UL Listed
Yes
Construction
Continuously Welded Seams
Products By Industry
Electrical
NEMA Enclosure Rating
4

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 13, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 5.75 in H x 3.25 in W x 2.81 in D, Hole Size 30 mm, Material Carbon Steel, Height 5.75 in, Width 3.25 in, Depth 2.81 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.