Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 30mm, 3 Holes, Steel

  • Mfr # PB3

  • Zoro # G2209261


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
30 mm
Material
Carbon Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3
Zoro #
G2209261
UPC #
786725430154
Country of Origin
Mexico

Dimensions

Hole Size
30 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
8.00 in H x 3.25 in W x 2.81 in D
Height
8 in
Width
3.25 in
Depth
2.81 in
Actual Width
3.250 in
Overall Height
8 1/4 in
Panel Cutout Diameter
30 mm
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Width
3 9/16 in
Overall Depth
3 1/8 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Carbon Steel
Number of Holes
3
NEMA Rating
12, 13, 4
Color
Gray
Includes
Captive Cover Screws, Closed Cell Oil Resistant Gasket
Type
Oil Tight
Standards
cULus, UL Listed
Mounting Style
External Plates
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Cover Type
Pushbutton;Screw
UL Listed
Yes
Series
PB
Finish Type
Polyester Powder
Mounting Type
External Mounting Plates
Listings
UL, CSA
Certified Listed
cULus
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Cubic Capacity
192 cu.in
Construction
Continuously Welded Seams
Mounting
External Mounting Plates
Standard
cULus
NEMA Enclosure Rating
4

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, 4, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.00 in H x 3.25 in W x 2.81 in D, Hole Size 30 mm, Material Carbon Steel, Height 8 in, Width 3.25 in, Depth 2.81 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Oil Tight, Mounting Style External Plates, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.