Zoro Homepage

Pushbutton Enclosure, 4.34" H, Gray

  • Mfr # HW-PN4X432

  • Zoro # G7231861


product price: $69.29
/ea

Key Features

Number of Columns
0
Material
Polycarbonate
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
0
Dimensions
4.34 in H x 3.16 in W x 2.79 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-PN4X432
Zoro #
G7231861
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
No Conduit Entrance Holes Provided
Dimensions
4.34 in H x 3.16 in W x 2.79 in D
Height
4.34 in
Width
3.16 in
Depth
2.79 in
Contact Block Depth
2.51 in
Overall Height
4 5/16 in
Overall Width
3 3/16 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Depth
2 13/16 in
Compatible Contact Block Depth
2.51 in

Details

Item
Push Button Enclosure
Number of Columns
0
Material
Polycarbonate
Number of Holes
0
NEMA Rating
4x
Color
Gray
Mounting Style
Wall
Type
Dust/Water Tight
For Use With
All Standard Brands of Push Buttons, Switches and Pilot Lights
Standards
cULus, UL Listed
Features
Constructed of Polycarbonate material; Blank lift-off cover with four polycarbonate screws; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting wells are located on the back of the enclosure
Standard
cULus
UL Listed
Yes
Mounting
Wall Mount
Cover Type
Screw Cover
Mounting Type
Wall Mount
Series
Polycarbonate
Certified Listed
cULus
NEMA Enclosure Rating
4X

Description

Push Button Enclosure, Number of Columns 0, Number of Holes 0, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.34 in H x 3.16 in W x 2.79 in D, Material Polycarbonate, Height 4.34 in, Width 3.16 in, Depth 2.79 in, Color Gray, Type Dust/Water Tight, For Use With All Standard Brands of Push Buttons, Switches and Pilot Lights, Mounting Style Wall, Contact Block Depth 2.51 in, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.