Quick Release Padlock Latch Electrical Enclosures, 10 in H, 6 in D, 10 in W, 1, 12, 3R, 4, 4X, 6P
Mfr # HW-PCC101006CHQR
Zoro # G8359548
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-PCC101006CHQR
Zoro #
G8359548
UPC #
786725889303
Country of Origin
United States
Dimensions
Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Closure Method
Quick Release Padlock Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Finish
Natural
Mounting
Wall
Cover Style
Clear
Series
Polycarbonate
Cover Type
Hinged Cover
Standards
cULus, UL Listed
Features
Constructed of Polycarbonate material; Clear continuous hinge cover with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal
IP Rating
IP66, IP68
Capacity
600 cu.in
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
HW-MP1010A, HW-P1010SPK
Gasket Material
Foam
Environment - MERCH
Submersible
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlock Hasp, Finish Unfinished, Color Gray, IP Rating IP66, IP68, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.