Quick Release Padlock Latch Electrical Enclosures, 14 in H, 8 in D, 12 in W, NEMA 4X, Fiberglass

  • Mfr # HW-141208CHQR

  • Zoro # G0574351


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-141208CHQR
Zoro #
G0574351
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Padlock Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Cover Style
Solid
Standards
cULus
Series
Premier
Features
Constructed of molded fiberglass; Continuous hinge with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available

Description

Premium Series Non-Metallic Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products