
Screw Clamps Electrical Enclosures, 16 in H, 6 in D, 14 in W
Mfr # B161406
Zoro # G6993070
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6 in
Closure Method
Screw Clamps
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B161406
Zoro #
G6993070
UPC #
786725330959
Country of Origin
United States
Dimensions
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Screw Clamps
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Standards
UL, CSA
Enclosure Cover Type
Lift Off
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 12
Features
Application
The Hubbell Wiegmann B Series JIC box is a standard of the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil, a
Weight
21 lb.
Capacity
1344 cu.in
Cover Closure Type
Lift Off
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 12
Description
The Wubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.