Screw Cover, 30 in. H x 18 in. W x 4 in. L, Carbon Steel

  • Mfr # SC183004NK

  • Zoro # G2227304


original price:  $127.99 , new price: $125.99 , 1 percent off
new price:  $125.99
/ea
Free Shipping & Returns

Key Features

Dimension
30 in. H x 18 in. W x 4 in. L
Height
30 in
Width
18 in
Knockouts
No
Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC183004NK
Zoro #
G2227304
UPC #
786725846986
Country of Origin
United States

Dimensions

Dimension
30 in. H x 18 in. W x 4 in. L
Height
30 in
Width
18 in
Depth
4 in
Length
4 in
Each - Width
18.000 in
Actual Height
30.125 in
Actual Width
18.125 in
Actual Depth
4.188 in

Details

Item
Screw Cover
Knockouts
No
Type
Enclosure
Mounting
Embossed Mounting Holes
Material
Carbon Steel
Color
Gray
Finish
Textured
NEMA Enclosure Type
NEMA 1
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Features
Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.
Mounting Type
Embossed Mounting Holes
Cover Type
Screw Cover
Listings
UL, CSA
UL Listed
Yes
Nema Rating
1
Cubic Capacity
2160 cu.in
Finish Type
Textured
Construction
Spot Welded
Standard
cULus
Certified Listed
cULus

Description

N1 SCREW COVER, NO KO 18X30X4 CS,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.