Zoro Homepage

Screws Electrical Enclosures, 10 in H, 10 in D, 9 in W

  • Mfr # PB9BC

  • Zoro # G6999057


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
9 in
Nominal Height
10 in
Nominal Depth
10 in
Closure Method
Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB9BC
Zoro #
G6999057
UPC #
786725845590
Country of Origin
United States

Dimensions

Nominal Width
9 in
Nominal Height
10 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
Closure Method
Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Series
PB
Features
Standards
UL, CSA
Material of Enclosure
Carbon Steel
Number of Holes
0
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Screw On
Solid / Clear Cover
Solid
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Weight
8 lb.
Capacity
900 cu.in
Cover Closure Type
Screw On
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust, dirt, oil and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.