Screws Electrical Enclosures, 12 in H, 12 in D, 12 in W, 1, Carbon Steel
Mfr # SC121212NK
Zoro # G0574397
product price:Â $70.79
/eaKey Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
12 in
NEMA Enclosure Rating
1
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC121212NK
Zoro #
G0574397
UPC #
786725846375
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cULus
Features
Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.
Product Type
12 X 12X 12 Elec Enclosure W/O Knockout
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.