
Screws Electrical Enclosures, 24 in H, 8 in D, 24 in W
Mfr # WA242408GSCG
Zoro # G6998655
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA242408GSCG
Zoro #
G6998655
UPC #
786725848867
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Galvanized
Enclosure Cover Type
Screw On
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Standards
UL
Solid / Clear Cover
Solid
Features
Weight
61 lb.
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Capacity
2904 cu.in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Cover Style
Solid
Cover Closure Type
Screw On
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.