
Screws Electrical Enclosures, 36 in H, 12 in D, 36 in W
Mfr # WA363612GSCG
Zoro # G6994820
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
Closure Method
Screws
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA363612GSCG
Zoro #
G6994820
UPC #
786725848904
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Galvanized
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Standards
UL
Enclosure Cover Type
Screw On
Features
Material of Enclosure
Carbon Steel
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Weight
110 lb.
Capacity
7448 cu.in
Cover Style
Solid
Enclosure Material
Carbon Steel
Cover Closure Type
Screw On
NEMA Enclosure Rating
NEMA 4
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.