Zoro Homepage

Shield, 14 Gangs, Carbon Steel

  • Mfr # DK24

  • Zoro # G0597283


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Carbon Steel
Color
Gray
Includes
Mounting hardware
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK24
Zoro #
G0597283
UPC #
786725367207
Country of Origin
United States

Dimensions

Length
24 in
Height
2.00"
Width
3 in
Overall Length
24 in
Overall Height
2 in
Overall Width
3 in
Material Thickness
14 ga
Nominal Length
24.00 in
Nominal Width
3.296 in

Details

Item
Shield
Number of Gangs
14 Gangs
Material
Carbon Steel
Color
Gray
Includes
Mounting hardware
For Use With
Steel Enclosures
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
Sub-Category
Mounting Accessories
Finish
ANSI 61 Gray Polyester Powder
Gauge
14
Gasket Material
Oil Resistant
Features
Quick Wing Nut
NEMA Enclosure Rating
1, 12, 13, 4, 4X

Description

Drip Shield, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Designed to Protect Door Hardware from Dripping Water and Settling Dust, Height 2 in, Length 24 in, Width 3 in, Includes Mounting Hardware, Gauge 14, Features Quick Wing Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.