Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 6 Ft, Gray
Mfr # HS666
Zoro # G2377261
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 72 in
- Height 6 in
- Width 6 in
Product Information
- Brand Wiegmann
- MFR # HS666
- Zoro # G2377261
- UPC # 786725610402
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 in |
Height | 6 in |
Width | 6 in |
Length (Straight Wireway) | 72 in |
Wireway Width | 6 in |
Wireway Height | 6 in |
Each - Width | 6.000 in |
Details
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 72 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 24 H x 22.50 x 40.50 in / 572 x 1029 mm Mount (CTD244210)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5747)
- Wiegmann Electrical Raceways