Twist Lock Latch Electrical Enclosures, 10 in H, 5 in D, 8 in W, 4X, Fiberglass

  • Mfr # HW-J100805CHTL

  • Zoro # G7340410


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
5 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW-J100805CHTL
Zoro #
G7340410
UPC #
786725885015
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
5 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Closure Method
Twist Lock Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Cover Style
Opaque
Features
Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Series
JIC

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.