Twist Lock Latch Electrical Enclosures, 40 in H, 14 in D, 33 in W, NEMA 4X, Fiberglass

  • Mfr # HW-N3R363012CH

  • Zoro # G7340614


product price:  $1,906.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
33 in
Nominal Height
40 in
Nominal Depth
14 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW-N3R363012CH
Zoro #
G7340614
UPC #
786725857562
Country of Origin
United States

Dimensions

Nominal Width
33 in
Nominal Height
40 in
Nominal Depth
14 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Twist Lock Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Silver
Mounting
Wall
Cover Style
Solid
Features
Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Series
Control

Description

Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products