Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, Carbon Steel, Electrical Box Type

  • Mfr # N4483010

  • Zoro # G0833001


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Box Type
Electrical
Color
Gray
Depth
48 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4483010
Zoro #
G0833001
UPC #
786725372577
Country of Origin
United States

Dimensions

Depth
48 in
Width
30 in
Length
48 in
Height
48 in

Details

Item
Wall Mount
Material
Carbon Steel
Box Type
Electrical
Color
Gray
Accessory Type
N4 Single Door Wall Mt 48 X 30 X 10
Mounting Type
External Mounting Feet
Mounting
External Mounting Feet
Application
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
Finish
Textured
Certified Listed
cULus;IEC
Standard
cULus;IEC

Description

N4 Single Door Wall Mt 48 X 30 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.