Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway, 2.5x2.5x36, Cs, Galv

  • Mfr # S2236G

  • Zoro # G2231644


product price: $35.15
/ea

Key Features

Finish
Galvanized
Height
3 in
Width
2.500 in
Cover Type
Screw Cover
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2236G
Zoro #
G2231644
UPC #
786725851492
Country of Origin
United States

Dimensions

Height
3 in
Width
2.500 in
Depth
36 in
Each - Width
2.500 in
Actual Height
2.500 in
Actual Width
2.500 in
Actual Length
36.000 in

Details

Item
N1 SCR CVR WIREWAY 2.5X2.5X36 CS,GALV
Finish
Galvanized
Cover Type
Screw Cover
Material
Carbon Steel
Features
Bodies and covers are fabricated from 16 gauge pre-galvanized steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
Yes
UL Listed
Yes
Type
Wireway
Standard
cULus
Listings
UL, CSA
Nema Rating
1
Enclosure Type
Nema 1 Type Enclosure
Enclosure
Nema 1 Type Enclosure
Certified Listed
cULus
Finish Type
Galvanized

Description

N1 SCR CVR WIREWAY 2.5X2.5X36 CS,GALV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.