Wireway Straight Section
Mfr # SSJW410
Zoro # G0832995
product price: $2,167.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth Grained Finish
Type
Wireway
Height
4 in
Width
4.000 in
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSJW410
Zoro #
G0832995
UPC #
786725481309
Country of Origin
United States
Dimensions
Height
4 in
Width
4.000 in
Depth
120 in
Actual Length
120.000 in
Each - Width
4.000 in
Details
Item
Wireway Straight Section
Finish
Smooth Grained Finish
Type
Wireway
Cover Type
Hinged Cover
Material
Stainless Steel
Color
Stainless Steel
Application
Designed to protect electrical wiring in areas where corrosion problems exist.
Knockouts
No
Accessory Type
Wireway Straight Section
Enclosure Type
Nema 4X & 12 Type Enclosure
Finish Type
Smooth Grained Finish
Enclosure
Nema 4X & 12 Type Enclosure
Nema Rating
4X
Standard
cULus
Certified Listed
cULus
Listings
UL, CSA
UL Listed
Yes
Description
Wireway Straight Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.