Zoro Homepage

Wiring Trough, 3R Rating, Steel, Galvanized

  • Mfr # RSCG040460GNK

  • Zoro # G8226775


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Height
4 in
Width
4 in
NEMA Rating
3R
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG040460GNK
Zoro #
G8226775
UPC #
786725863365
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Usable Opening Depth
3.88 in
Nominal Enclosure Width
60 in
Depth
60 in
Overall Width
60 in
Overall Depth
4 in
Overall Height
4 in
Actual Depth
60.13 in
Each - Width
4.060 in
Actual Height
4.060 in
Nominal Height
4 in
Body Material Thickness
16 ga
Nominal Width
60 in
Cover Material Thickness
16 ga
Nominal Depth
4 in

Details

Item
Wiring Trough
Finish
Galvanized
NEMA Rating
3R
Material
Steel
Knockouts
No
Enclosure Cover Features
Drip Shield Top
Mounting
Wall
Metallic / Non-Metallic
Metallic
Closure Method
Screws
Material of Enclosure
Galvanized Steel
Basic Material
Metallic
Enclosure Cover Type
Screw On
Series
RSCG-G
Metal Gauge
16 ga
Color
Silver
Features
Embossed Mounting Holes
Solid / Clear Cover
Solid
Enclosure NEMA Rating
3R
Item - Electrical Enclosure
Wiring Trough
Knockouts / No Knockouts
No Knockouts
Standards
CSA Certified, cULus, EU RoHS Indicator, UL Listed
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.
Product Type
Wiring Trough Enclosure
Construction
Spot and Tack Welded
Cubic Capacity
960 cu.in
Listings
UL, CSA
Finish Type
Galvanized
Standard
cULus
UL Listed
Yes
Mounting Type
Embossed Mounting Holes
Type
Gutter
Certified Listed
cULus
Cover Closure Type
Screw On
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
Latch Type
Screws

Description

Enclosure with Screw Cover, Gutter, NEMA Rating 3, Material of Construction Pre Galvanized Steel, Length (In.) 4, Width (In.) 4, Depth (In.) 60, Finish Galvanized Finish-No Paint, Screwcover Cover Type, Not Required Gasket, RSCG Series, No, Color Galvanized, 16 Gauge (Steel), Height (In.) 4, Mounting Hole Height (In.) .28, Mounting Hole Width (In.) .28, Usable Opening Depth (In.) 3.78, Description/Special Features No Knockouts, Standards NEMA/UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.