Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRITING DESK FOR WC1460BD CRBN STL-GRY

  • Mfr # WC1460W

  • Zoro # G7337069


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Polyester Powder
Features
Fabricated from 14 gauge steel. Seams are continuously welded and ground smooth. Desks are removable and attach easily to console front.
Width
60.130 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC1460W
Zoro #
G7337069
UPC #
786725444809
Country of Origin
United States

Dimensions

Width
60.130 in
Height
2 in
Depth
10 in
Actual Width
60.13 in
Actual Height
1.500 in
Actual Depth
10.13 in
Each - Width
60.130 in

Details

Material
Carbon Steel
Finish
Polyester Powder
Features
Fabricated from 14 gauge steel. Seams are continuously welded and ground smooth. Desks are removable and attach easily to console front.
Color
Ansi-61 Gray Textured
Application
For use with WC1460BD console.
UL Listed
Yes
Mounting
Mounting Hardware
Series
WC14
Standard
cULus
Nema Rating
12
Finish Type
Polyester Powder
Mounting Type
Mounting Hardware
Listings
UL, CSA
Construction
Continuously Welded Seams
Type
Console Writing Desk
Cubic Capacity
1200 cu.in
Certified Listed
cULus

Description

Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.