Zoro Homepage

1/2 in Drive, 17mm Hex, Metric Socket

  • Mfr # 31617

  • Zoro # G0233042


product price: $36.59
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 5/8 in
SAE or Metric
Metric
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31617
Zoro #
G0233042
UPC #
084705316178
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
1 5/8 in
Socket Depth
Standard
Socket Sizes
17mm
Size
17mm
Wall Thickness
3/16 in
Socket Size
17 mm

Description

Insulated Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.