Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 18mm Hex, Metric Socket

  • Mfr # 31618

  • Zoro # G0233009


product price: $33.29
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 5/8 in
SAE or Metric
Metric
Socket Type
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31618
Zoro #
G0233009
UPC #
084705316185
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Overall Length
1 5/8 in
Size
18mm
Socket Sizes
18mm
Socket Depth
Standard
Wall Thickness
3/16 in
Socket Size
18 mm

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
Metric
Socket Type
Insulated
Number of Points
12
Tether Capable
Not Tether Capable
Material
Alloy Steel
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Output Type
Hex
Features
Double Covered Insulation Red Over Yellow
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Socket Shape
12-Point
Insulated
Yes
Locking
No
Non-Sparking
No
Tether Ready
No
Voltage Rating
1,000 V AC, 1,500 V DC
Product Type
Insulated Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Insulation
Insulated
Includes Locking
Locking Not Included

Description

Insulated Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.