Zoro Homepage

1/2 in Drive, 21mm Hex, Metric Socket

  • Mfr # 31621

  • Zoro # G0233121


product price: $32.89
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 5/8 in
SAE or Metric
Metric
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31621
Zoro #
G0233121
UPC #
084705316215
Country of Origin
Germany

Dimensions

Drive Size
1/2 in
Overall Length
1 5/8 in
Socket Sizes
21mm
Socket Depth
Standard
Size
21mm
Socket Size
21 mm
Wall Thickness
3/16 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
Metric
Tether Capable
Not Tether Capable
Features
Double Covered Insulation Red Over Yellow
Material
Alloy Steel
Drive Type
Hand
Output Type
Hex
Socket Type
Insulated
Number of Points
12
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Socket Shape
12-Point
Tether Ready
No
Insulated
Yes
Locking
No
Product Type
Insulated Socket
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Insulated
Includes Non-Marring
Non-Marring Not Included

Description

Insulated Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.