Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 10mm Hex, Metric Socket

  • Mfr # 31331

  • Zoro # G0232458


product price: $19.89
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31331
Zoro #
G0232458
UPC #
084705313313
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Size
10mm
Socket Depth
Standard
Socket Sizes
10mm
Wall Thickness
3/16 in
Socket Size
10 mm

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
Metric
Drive Type
Hand
Output Type
Hex
Socket Type
Insulated
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Number of Points
6
Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
Features
Double Covered Insulation Red Over Yellow
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Insulated
Yes
Socket Shape
6-Point
Locking
No
Tether Ready
No
Non-Sparking
No
Voltage Rating
1,000 V AC
Product Type
Insulated Socket
Includes Insulation
Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Insulated Socket, Socket Size 10 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.