Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 11/32" Hex, SAE Socket

  • Mfr # 31341

  • Zoro # G0232607


product price: $18.99
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31341
Zoro #
G0232607
UPC #
084705313412
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Socket Depth
Standard
Size
11/32"
Socket Sizes
11/32 in
Socket Size
11/32 in
Wall Thickness
3/16 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Drive Type
Hand
Features
Double Covered Insulation Red Over Yellow
Number of Points
6
Output Type
Hex
Tether Capable
Not Tether Capable
Socket Type
Insulated
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Locking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Insulated
Yes
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Product Type
Insulated Socket
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Insulated Socket, Socket Size 11/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.