Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 11mm Hex, Metric Socket

  • Mfr # 31332

  • Zoro # G0232412


product price: $21.49
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31332
Zoro #
G0232412
UPC #
084705313320
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Size
11mm
Socket Sizes
11mm
Socket Depth
Standard
Wall Thickness
3/16 in
Socket Size
11 mm

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Insulated
Tether Capable
Not Tether Capable
Output Type
Hex
Material
Alloy Steel
Drive Type
Hand
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Features
Double Covered Insulation Red Over Yellow
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Socket Shape
6-Point
Voltage Rating
1,000 V AC, 1,500 V DC
Locking
No
Tether Ready
No
Non-Sparking
No
Insulated
Yes
Product Type
Insulated Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Insulated Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.