Zoro Homepage

1/4 in Drive, 7/16" Hex, SAE Socket

  • Mfr # 31343

  • Zoro # G0232613


product price: $22.59
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Output Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31343
Zoro #
G0232613
UPC #
084705313436
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Socket Depth
Standard
Socket Sizes
7/16 in
Size
7/16"
Wall Thickness
3/16 in
Socket Size
7/16 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Output Type
Hex
Number of Points
6
Drive Type
Hand
Socket Type
Insulated
Features
Double Covered Insulation Red Over Yellow
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tether Capable
Not Tether Capable
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Locking
No
Non-Sparking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Socket Shape
6-Point
Tether Ready
No
Insulated
Yes
Product Type
Insulated Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated

Description

Insulated Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.