Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 8mm Hex, Metric Socket

  • Mfr # 31329

  • Zoro # G0232449


product price: $19.89
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
Metric
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31329
Zoro #
G0232449
UPC #
084705313290
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Socket Sizes
8mm
Size
8mm
Socket Depth
Standard
Socket Size
8 mm
Wall Thickness
3/16 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Drive Type
Hand
Socket Type
Insulated
Features
Double Covered Insulation Red Over Yellow
Number of Points
6
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tether Capable
Not Tether Capable
Output Type
Hex
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Insulated
Yes
Tether Ready
No
Locking
No
Non-Sparking
No
Socket Shape
6-Point
Voltage Rating
1,000 V AC, 1,500 V DC
Product Type
Insulated Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Insulated
Tether Status
Not Tether Capable

Description

Insulated Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.