Zoro Homepage

1/4 in Drive, 9/32" Hex, SAE Socket

  • Mfr # 31339

  • Zoro # G0232561


product price: $21.15
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Size
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31339
Zoro #
G0232561
UPC #
084705313399
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Size
9/32"
Socket Sizes
9/32 in
Socket Depth
Standard
Socket Size
9/32 in
Wall Thickness
3/16 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Not Tether Capable
Socket Type
Insulated
Material
Alloy Steel
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Features
Double Covered Insulation Red Over Yellow
Output Type
Hex
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Non-Sparking
No
Socket Shape
6-Point
Insulated
Yes
Locking
No
Tether Ready
No
Voltage Rating
1,000 V AC, 1,500 V DC
Product Type
Insulated Socket
Fastener-Holding Type
Friction
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable

Description

Insulated Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.