This item is Discontinued.

Wiha 1.5Mm + 3.0Mm X 120Mm Slotted Reversible 26903

1.5Mm + 3.0Mm X 120Mm Slotted Reversible (Discontinued)

  • Mfr # 26903
  • Zoro # G3198015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26903
Zoro #
G3198015
UPC #
084705269030
Country of Origin
Germany

Dimensions

Tip Size
1.5mm; 3.0mm
Overall Length
4.7"

Details

Tip Style
Slotted, Slotted
Finish
Vapor Chrome-Top Finish On Tip, Hard Chromed
Shank Material
Vanadium Molybdenum Steel
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Features
On 4mm Hex shafts
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1.5Mm + 3.0Mm X 120Mm Slotted Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.