3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish

  • Mfr # 12852

  • Zoro # G4591501


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
72
Head Style
Pear
Overall Length
190mm
Finish
Insulated
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12852
Zoro #
G4591501
UPC #
084705128528
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Overall Length
190mm
Head Width
1 1/2 in
Head Thickness
1/2 in
Head Depth
1/2 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Insulated
Nonsparking
No
Max. Use Voltage
1000VAC
Reversing
Reversible
Tether Capable
Tether Capable
Insulated / Uninsulated
Insulated
Open/Closed Top
Closed Top
Color
Red, Black
Head Movement
Fixed
Features
Professional Series Long Life
Material
Alloy Steel
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tether Style
Tether Capable
Non-Sparking
No
Insulated
Yes
Quick Release
Yes
Ratcheting
Yes
Minimum Arc Swing
1.5 Degrees
Tether Ready
No
Corrosion Resistant
Yes
Head Type
Standard
Head Shape
Pear
Flex Range of Motion
1.5 Degrees
Ratchet Type
Standard
Measurement Type
SAE
Grip Style
Coated
Voltage Rating
1000V AC, 1500V DC
Includes Ratcheting
Ratcheting Included
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
1.5 Degrees
Includes Quick-Release
Quick-Release Included
Tether Status
Not Tether Capable

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 1.5 Degrees , Overall Length 7 1/2 in, Drive Size 3/8 in, Quick Release Yes, Flex Range of Motion 1.5 Degrees , Tether Ready No, Non-Sparking No, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.