Ratchet, 16 in L, Cordless, 250 RPM
- Mfr # DCF514B
- Zoro # G122784526
product price:Â
$
227.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V
Fastening Torque
45 ft-lb
Tool Series
20V MAX* ATOMIC(TM)
Number of Batteries Included
0
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF514B
- Zoro #
- G122784526
- UPC #
- 0198706011618
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 16 in
- Drive Size
- 1/4 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Voltage
- 20 V
- Fastening Torque
- 45 ft-lb
- Tool Series
- 20V MAX* ATOMIC(TM)
- Number of Batteries Included
- 0
- Safety Features
- Trigger Lock
- Battery Chemistry
- Li-Ion
- Battery Platform
- 20V MAX*
- Item
- Ratchet
- Power Source - TS Only
- Cordless
- Motor Type
- Brushless
- Number of Chargers Included
- 0
- No Load Speed
- 250 RPM
- Torque - Maximum
- 45 ft-lb
- Battery Series
- 20V MAX*
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Ratchet, Cordless, Voltage 20 V, Fastening Torque 45 ft-lb, Drive Size 1/4 in, Number of Batteries Included 0, Battery Series 20V MAX*, Overall Length 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.