3/8" Drive Insulated Ratchet 3/8X250 Chrome
Mfr # 12857
Zoro # G0587566
product price: $67.19
/eaKey Features
Drive Size
3/8"
Finish
Chrome
Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12857
Zoro #
G0587566
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8"
Details
Item
Insulated Ratchet 3/8X250
Finish
Chrome
Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
System of Measurement
Inch
Weight
0.57 lb.
Basic Material
Chrome Vanadium Steel
Number of Pieces
1
Description
Insulated Ratchet 3/8X250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.