Zoro Homepage

3/8" Drive Insulated Tools SAE

  • Mfr # 12856

  • Zoro # G0923450


product price: $51.19
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Features
Insulated 1000 Volt Rated 10,000 Volt Tested
Includes
Insulated Extension Bar 3/8" x 125mm
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12856
Zoro #
G0923450
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Length
6
Width
4.5

Details

Item
Insulated Tools
SAE or Metric
SAE
Features
Insulated 1000 Volt Rated 10,000 Volt Tested
Includes
Insulated Extension Bar 3/8" x 125mm
Weight
1

Description

3/8 In. Insulated Extension 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.