Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 12mm Hex, Metric Socket

  • Mfr # 31512

  • Zoro # G0232841


product price: $32.15
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 1/8 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31512
Zoro #
G0232841
UPC #
084705315126
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 1/8 in
Socket Depth
Standard
Size
12mm
Socket Sizes
12mm
Wall Thickness
3/16 in
Socket Size
12 mm

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Insulated
Features
Double Covered Insulation Red Over Yellow
Output Type
Hex
Material
Alloy Steel
Drive Type
Hand
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tether Capable
Not Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Locking
No
Tether Ready
No
Voltage Rating
1,000 V AC, 1,500 V DC
Non-Sparking
No
Socket Shape
12-Point
Insulated
Yes
Product Type
Insulated Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Insulated Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.