Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 8mm Hex, Metric Socket

  • Mfr # 31508

  • Zoro # G0232729


product price: $30.79
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 1/8 in
SAE or Metric
Metric
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31508
Zoro #
G0232729
UPC #
084705315089
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Overall Length
1 1/8 in
Socket Depth
Standard
Size
8mm
Socket Sizes
8mm
Socket Size
8 mm
Wall Thickness
3/16 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Socket Type
Insulated
Features
Double Covered Insulation Red Over Yellow
Number of Points
12
Output Type
Hex
Drive Type
Hand
Tether Capable
Not Tether Capable
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Non-Sparking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Socket Shape
12-Point
Locking
No
Insulated
Yes
Tether Ready
No
Product Type
Insulated Socket
Includes Insulation
Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Insulated Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.