Zoro Homepage

3/8 in Drive, 9/32" Hex, SAE Socket

  • Mfr # 31428

  • Zoro # G0232640


product price: $27.89
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 1/8 in
SAE or Metric
SAE
Features
Double Covered Insulation Red Over Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31428
Zoro #
G0232640
UPC #
084705314280
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 1/8 in
Socket Sizes
9/32 in
Socket Depth
Standard
Size
9/32"
Socket Size
9/32 in
Wall Thickness
3/16 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Features
Double Covered Insulation Red Over Yellow
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Material
Alloy Steel
Output Type
Hex
Drive Type
Hand
Tether Capable
Not Tether Capable
Number of Points
12
Socket Type
Insulated
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Voltage Rating
1,000 V AC, 1,500 V DC
Insulated
Yes
Non-Sparking
No
Socket Shape
12-Point
Locking
No
Tether Ready
No
Product Type
Insulated Socket
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated

Description

Insulated Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.