Zoro Homepage

Adjustable TorqueVario 10-50 In/lbs.

  • Mfr # 28506

  • Zoro # G0587225


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138mm
Number of Pieces
1
Features
Adjustable Torque Vario With Direct Reading Scale EN ISO 6798, BS EN 26789, ASME B107.14M; Handle Sizes Proportioned To Optimize Torque Range; Audible And Perceptible Click When The Torque Setting Has Been Attained, Automatically Resets For Next Torque Cycle
Handle Material
Multi Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28506
Zoro #
G0587225
UPC #
689852148728
Country of Origin
Germany

Dimensions

Overall Length
138mm

Details

Item
Torquevario-S Adjustable Torque Control
Number of Pieces
1
Features
Adjustable Torque Vario With Direct Reading Scale EN ISO 6798, BS EN 26789, ASME B107.14M; Handle Sizes Proportioned To Optimize Torque Range; Audible And Perceptible Click When The Torque Setting Has Been Attained, Automatically Resets For Next Torque Cycle
Handle Material
Multi Component

Description

Torquevario-S Adjustable Torque Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.