Shop WIHA
See all product information
Create Account
Nutsetter Set, 4 1/2 in L, Black Oxide, 6
- Mfr # 70487
- Zoro # G923956085
product price:Â
$
29.98
/ea
Key Features
Product Type
Nutsetter Set
Number of Nutsetters Included
6
Impact Rated
Impact Rated
Nutsetters Included
Nutsetter 10 mm, Nutsetter 11 mm, Nutsetter 12 mm, Nutsetter 13 mm, Nutsetter 14mm, Nutsetter 8 mm
Features
Broached and Clear-Coated Openings, Corrosion Protection, High-Visibility Color Coding, Radiused Corners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70487
- Zoro #
- G923956085
- UPC #
- 084705704876
- Country of Origin
- Taiwan, Province of China
- Item
- Nut Setter
- Product Type
- Nutsetter Set
- Number of Nutsetters Included
- 6
- Impact Rated
- Impact Rated
- Nutsetters Included
- Nutsetter 10 mm, Nutsetter 11 mm, Nutsetter 12 mm, Nutsetter 13 mm, Nutsetter 14mm, Nutsetter 8 mm
- Features
- Broached and Clear-Coated Openings, Corrosion Protection, High-Visibility Color Coding, Radiused Corners
- Compatible Product Type
- Power Tools
- Connection Shape
- Hex
- Number of Pieces
- 6
- Material
- Alloy Steel
- Shank Shape
- Hex
- For Tool Type
- Hand, Impact, Power
- Finish
- Black Oxide
- Magnetized Tip
- Magnetized Tip
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Socket Size
- 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- Overall Length
- 6 in
- Connection Size
- 1/4 in
- Shank Size
- 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Broached and Clear-Coated Openings, Corrosion Protection, High-Visibility Color Coding, Radiused Corners
Description
Nutsetter Set,4 1/2 in L,Black Oxide,6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.