Bit

  • Mfr # 75993

  • Zoro # G023781921


product price:  $98.29
/ea

Key Features

Includes
#0 x 28 mm System 4 Phillips MicroBits, #00 x 28 mm System 4 Phillips MicroBits, #000 x 28 mm System 4 Phillips MicroBits, #1 x 28 mm System 4 Phillips MicroBits, 0.8 x 28 mm System 4 Slotted MicroBits, 1.5 x 28 mm System 4 Slotted MicroBits, 110 mm ESD Safe Tweezers 5 SA, 120 mm ESD Safe Tweezers 00 SA, 120 mm ESD Safe Tweezers 2a SA, 120 mm ESD Safe Tweezers 7a SA, 2.0 x 28 mm System 4 Slotted MicroBits, 2.5 x 28 mm System 4 Slotted MicroBits, 3.0 x 28 mm System 4 Slotted MicroBits, 3.5 x 28 mm System 4 Slotted MicroBits, ESD Safe PicoFinish Precision Magnetic Microbit Holder, MicroBits to 1/4" Socket Adapter, System 4 Extension Blade for MicroBits, T1 x 28 mm System 4 Torx MicroBits, T10 x 28 mm System 4 Torx MicroBits, T2 x 28 mm System 4 Torx MicroBits, T3 x 28 mm System 4 Torx MicroBits, T4 x 28 mm System 4 Torx MicroBits, T5 x 28 mm System 4 Torx MicroBits, T6 x 28 mm System 4 Torx MicroBits, T7 x 28 mm System 4 Torx MicroBits, T8 x 28 mm System 4 Torx MicroBits, T9 x 28 mm System 4 Torx MicroBits, Torx Micro Bits
Primary Application
Electronics
Inspection and Retrieving Tools Included
(4) Tweezers
Number of Sockets, Drive Tools, and Accessories
0
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75993
Zoro #
G023781921
UPC #
084705759937
Country of Origin
Germany

Details

Includes
#0 x 28 mm System 4 Phillips MicroBits, #00 x 28 mm System 4 Phillips MicroBits, #000 x 28 mm System 4 Phillips MicroBits, #1 x 28 mm System 4 Phillips MicroBits, 0.8 x 28 mm System 4 Slotted MicroBits, 1.5 x 28 mm System 4 Slotted MicroBits, 110 mm ESD Safe Tweezers 5 SA, 120 mm ESD Safe Tweezers 00 SA, 120 mm ESD Safe Tweezers 2a SA, 120 mm ESD Safe Tweezers 7a SA, 2.0 x 28 mm System 4 Slotted MicroBits, 2.5 x 28 mm System 4 Slotted MicroBits, 3.0 x 28 mm System 4 Slotted MicroBits, 3.5 x 28 mm System 4 Slotted MicroBits, ESD Safe PicoFinish Precision Magnetic Microbit Holder, MicroBits to 1/4" Socket Adapter, System 4 Extension Blade for MicroBits, T1 x 28 mm System 4 Torx MicroBits, T10 x 28 mm System 4 Torx MicroBits, T2 x 28 mm System 4 Torx MicroBits, T3 x 28 mm System 4 Torx MicroBits, T4 x 28 mm System 4 Torx MicroBits, T5 x 28 mm System 4 Torx MicroBits, T6 x 28 mm System 4 Torx MicroBits, T7 x 28 mm System 4 Torx MicroBits, T8 x 28 mm System 4 Torx MicroBits, T9 x 28 mm System 4 Torx MicroBits, Torx Micro Bits
Primary Application
Electronics
Item
Master Tool Set
Inspection and Retrieving Tools Included
(4) Tweezers
Number of Sockets, Drive Tools, and Accessories
0
Number of Wrenches
0
Number of HVAC Tools
0
Number of Plumbing Tools
0
Number of Pliers
0
Number of Screwdrivers, Keys, and Bits
20
Standards
IEC 61340-5-1
Number of Miscellaneous Tools
0
Tool Families Included
Drivers and Bits, Inspection and Retrieving Tools
Number of Measuring and Testing Tools
0
Number of Electrical and Telecom Tools
0
Number of Putty Knives and Scrapers
0
Number of Abrasives and Finishing Tools
0
Measurement Type
Metric
Number of Pieces
28
Screwdrivers, Keys, and Bits Included
(10) Torx Screwdriver Bits, (4) Phillips Screwdriver Bits, (6) Slotted Screwdriver Bits
Number of Striking and Struck Tools
0
Features
Ball Retainer Handle

Description

Master Tool Set, Measurement Type Metric, Number of Pieces 28, Screwdrivers, Keys, and Bits Included (10) Torx Screwdriver Bits, (4) Phillips Screwdriver Bits, (6) Slotted Screwdriver Bits, Number of Pliers 0, Number of Wrenches 0, Features Ball Retainer Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.