Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wiha Combination Wrench Metric 10.0mm 40006

Combination Wrench Metric 10.0mm (Discontinued)

  • Mfr # 40006
  • Zoro # G3216888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40006
Zoro #
G3216888
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5-1/2"

Details

Finish
Satin Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
DIN 3113A/ISO 3318 - ISO 7738, Precision Formed for Exact Fit
Tether Style
Tether Capable

Description

10.0Mm Combination Wrench, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.