Cutter

  • Mfr # 32708
  • Zoro # G623956132
product price: 
$
52.46
/ea

Key Features

Handle Style
Ergonomic
For Maximum Wire Thickness
0.05 in
Weight
0.2 lb
Material Application
Copper Wire
Spring Assist Handle
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32708
Zoro #
G623956132
UPC #
084705327082
Country of Origin
Germany

Dimensions

For Maximum Wire Thickness
0.05 in
Jaw Width
1/2 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in
For Maximum Diameter Stainless Steel
Not Rated
For Maximum Diameter Hard Steel
Not Rated
Jaw Thickness
1/4 in
Maximum Wire Cutting Diameter
0.047 in
For Maximum Diameter ACSR Conductor
Not Rated
Jaw Length
1/2 in

Details

Item
Diagonal Cutting Plier
Handle Style
Ergonomic
Weight
0.2 lb
Material Application
Copper Wire
Spring Assist Handle
Yes
Jaw Material
Steel
Handle Material
Plastic/Rubber
Grip Material
Plastic/Rubber
ESD-Safe
Yes
Insulated
No
Head Type
Straight
Tether Ready
Yes
For Wire/Cable Type
Solid Wire
Jaw Opening Type
Spring Return
Head Offset Angle
0 Degrees
Material Applications
Copper Wire
Cut Profile
Flush
Nose Shape
Pointed
Maximum Wire Cutting Gauge
16 AWG
Grip Style
Standard Cushion
Maximum Jaw Opening
3/4 in
Plier Material
Steel

Description

Diagonal Cutting Plier, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 1/2 in, Maximum Jaw Opening 3/4 in, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter Hard Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.047 in, Maximum Wire Cutting Gauge 16 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews