Shop WIHA
See all product information
Create Account
Cutter
- Mfr # 32716
- Zoro # G623956194
product price:Â
$
52.46
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jaw Material
Steel
For Maximum Wire Thickness
0.06 in
Handle Style
Ergonomic
Handle Material
Plastic/Rubber
Spring Assist Handle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32716
- Zoro #
- G623956194
- UPC #
- 084705327167
- Country of Origin
- Germany
- Item
- Diagonal Cutting Plier
- Jaw Material
- Steel
- Handle Style
- Ergonomic
- Handle Material
- Plastic/Rubber
- Spring Assist Handle
- Yes
- Material Application
- Copper Wire
- Weight
- 0.2 lb
- Maximum Wire Cutting Gauge
- 15 AWG
- Jaw Opening Type
- Spring Return
- ESD-Safe
- Yes
- Head Offset Angle
- 0 Degrees
- Tether Ready
- Yes
- Insulated
- No
- Material Applications
- Copper Wire
- Cut Profile
- Flush
- Nose Shape
- Oval
- For Wire/Cable Type
- Solid Wire
- Plier Material
- Steel
- Maximum Jaw Opening
- 7/8 in
- Head Type
- Straight
- Grip Material
- Plastic/Rubber
- Grip Style
- Standard Cushion
Dimensions
- For Maximum Wire Thickness
- 0.06 in
- Jaw Width
- 1/2 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- Jaw Length
- 1/2 in
- For Maximum Diameter ACSR Conductor
- Not Rated
- Jaw Thickness
- 1/4 in
- Maximum Wire Cutting Diameter
- 0.055 in
- For Maximum Diameter Hard Steel
- Not Rated
- For Maximum Diameter Stainless Steel
- Not Rated
Description
Diagonal Cutting Plier, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 4 1/2 in, Maximum Jaw Opening 7/8 in, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter Hard Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.055 in, Maximum Wire Cutting Gauge 15 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.