Shop WIHA
See all product information
Create Account
Cutter
- Mfr # 32724
- Zoro # G723956223
product price:Â
$
65.07
/ea
Key Features
Material Application
Copper Wire
Handle Material
Plastic/Rubber
Weight
0.2 lb
For Maximum Wire Thickness
0.04 in
Overall Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32724
- Zoro #
- G723956223
- UPC #
- 084705327242
- Country of Origin
- Germany
- Item
- Diagonal Cutting Plier
- Material Application
- Copper Wire
- Handle Material
- Plastic/Rubber
- Weight
- 0.2 lb
- Jaw Material
- Steel
- Handle Style
- Ergonomic
- Spring Assist Handle
- Yes
- Tether Ready
- Yes
- For Wire/Cable Type
- Solid Wire
- ESD-Safe
- Yes
- Cut Profile
- Flush
- Insulated
- No
- Maximum Wire Cutting Gauge
- 18 AWG
- Head Type
- Straight
- Plier Material
- Steel
- Grip Material
- Plastic/Rubber
- Grip Style
- Standard Cushion
- Head Offset Angle
- 29 Degrees
- Jaw Opening Type
- Spring Return
- Maximum Jaw Opening
- 5/8 in
- Material Applications
- Copper Wire
- Nose Shape
- Pointed
Dimensions
- For Maximum Wire Thickness
- 0.04 in
- Overall Length
- 4 1/2 in
- Jaw Width
- 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
- For Maximum Diameter Hard Steel
- Not Rated
- Jaw Thickness
- 3/8 in
- Jaw Length
- 1/2 in
- For Maximum Diameter Stainless Steel
- Not Rated
- Maximum Wire Cutting Diameter
- 0.039 in
- For Maximum Diameter ACSR Conductor
- Not Rated
Description
Diagonal Cutting Plier, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 29 Degrees , Nose Shape Pointed, Overall Length 4 1/2 in, Maximum Jaw Opening 5/8 in, For Maximum Diameter Stainless Steel Not Rated, For Maximum Diameter Hard Steel Not Rated, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.039 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.