Shop WIHA
See all product information
Create Account
Cutter
- Mfr # 32734
- Zoro # G823956161
product price:Â
$
63.61
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spring Assist Handle
Yes
Jaw Material
Steel
Jaw Width
7/16 in
Handle Style
Ergonomic
Material Application
Copper Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32734
- Zoro #
- G823956161
- UPC #
- 084705327341
- Country of Origin
- Germany
- Item
- End Cutting Nippers
- Spring Assist Handle
- Yes
- Jaw Material
- Steel
- Handle Style
- Ergonomic
- Material Application
- Copper Wire
- Handle Material
- Plastic/Rubber
- Weight
- 0.2 lb
Dimensions
- Jaw Width
- 7/16 in
- For Maximum Wire Thickness
- 0.06 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
End Cutting Nippers, ESD Safe Yes, For Maximum Wire Thickness 0.06 in, Handle Material Plastic/Rubber, Handle Style Ergonomic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.