Shop WIHA
See all product information
Create Account
Driver Bit Set, Steel, 10 pc
- Mfr # 74999
- Zoro # G223933472
product price:Â
$
64.49
/ea
Sold in multiples of 3 for
$193.47
Key Features
Number of Bit Holders Included
1
For Tool Type
Power
Head Style
Ball-End Hex
Number of Driver Bits Included
10
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74999
- Zoro #
- G223933472
- UPC #
- 084705749990
- Country of Origin
- Germany
- Number of Bit Holders Included
- 1
- For Tool Type
- Power
- Head Style
- Ball-End Hex
- Number of Driver Bits Included
- 10
- Impact Rated
- Not Impact Rated
- Includes
- 1/4 in Power Bit, 1/8 in Power Bit, 3 mm Power Bit, 3/16 in Power Bit, 4 mm Power Bit, 5 mm Power Bit, 5/32 in Power Bit, 6 mm Power Bit, 7/32 in Power Bit, 9/64 in Power Bit, Belt Loop Holder, Molded Holder
- Number of Nutsetters Included
- 0
- Material
- Alloy Steel
- Item
- Driver Bit Set
- Driver Bits Included
- 1/4 in Hex Bit
- Number of Drill Bits Included
- 10
- Series
- MagicRing
- Number of Pieces
- 10
- Shank Shape
- Hex
- Product Type
- Driver Bit Set
- Bit Holders Included
- Bit Holder Case
- Number of Sockets Included
- 0
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shank Size
- 1/4 in
- Bit Industry Size
- 1/4 in, 1/8 in, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, 9/64 in
- Overall Length
- 7 5/16 in
- Wire Rope Length
- 7 5/16 in
- Length
- 7 5/16 in
Description
Driver Bit Set, Impact Rated Not Impact Rated, Includes 1/4 in Power Bit, 1/8 in Power Bit, 3 mm Power Bit, 3/16 in Power Bit, 4 mm Power Bit, 5 mm Power Bit, 5/32 in Power Bit, 6 mm Power Bit, 7/32 in Power Bit, 9/64 in Power Bit, Belt Loop Holder, Molded Holder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.